Mechanical Cool Only Thermostat, 0 H, 1 C, Hardwired, 24VAC

  • Mfr # 01C21 101S1

  • Zoro # G2779682


product price:  $15.99
/ea

Key Features

Voltage
24VAC
Stages Heat
0
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01C21 101S1
Zoro #
G2779682
UPC #
786710098949
Country of Origin
China

Dimensions

Height
3 3/4"
Width
2 7/8"
Depth
1 1/2 in
Digit Size
Standard
Overall Height
3 3/4 in
Overall Depth
1 1/2 in
Overall Width
2 7/8 in

Details

Item
Mechanical Cool Only Thermostat
Voltage
24VAC
Stages Heat
0
Mounting Type
Vertical
Color
White
Control Range
50 Degrees to 90 Degrees F
System Switching
No
Stages Cool
1
Dual Transformer Compatible
No
Power Method
Hardwired
750mV Compatible
No
Terminal Designations
R, Y
Features
Mercury Free
Footnotes
4"
Fan Switching
No
Automatic Changeover
No
Mounting
Vertical
For Use With
Gas, oil
Battery Backup
No
Temporary Temperature Hold
No
Dehumidification Control
No
Display Type
Analog
Temporary Program Override
No
Humidification Control
No
Temperature Limiting
No
Key Pad Lockout
No
Stages
1C Conventional
Type
Mechanical Nonprogrammable Conventional Systems
Control Type
Slide Switch
Operating Humidity Range
0% to 90%
Mounting Direction
Vertical
Number of Cooling Stages - Conventional System
1
System/Fan Settings
On/No Fan Setting
Temperature Scale
Fahrenheit
Number of Cooling Stages - Heat Pump System
0
Differential Type
Fixed
Maximum Operating Humidity
90 %
Compatible System Type
Electric Forced Air Furnaces, Gas Forced Air Furnaces, Millivolt
Mounting Direction/Shape
Vertical
Temperature Readout
Yes
Differential Cool
4 Degrees F
Frequency
50 Hz, 60 Hz
Temperature Control Range
50 Degrees to 90 Degrees F
Differential Heat
2 Degrees F
Minimum Operating Humidity
0 %
Shape
Rectangle
Maximum Control Temperature
90 Degrees F
Temperature Differential
2 Degrees F Heating, 4 Degrees F Cooling
Fan Settings
No Fan Setting
Application
Cool Only
Mercury Free
Yes
System Settings
On
Thermostat Type
Mechanical
Includes Positive Off
No
Millivolt Compatible
Yes
Housing Color
White
Minimum Control Temperature
50 Degrees F
Contact Type
Snap Action
Number of Heating Stages - Conventional System
0
Number of Heating Stages - Heat Pump System
0
Electrical Connection Type
Hardwired

Description

Mechanical Cool Only Thermostat, Terminal Designations R, Y, System Switching No, Fan Switching No, Automatic Changeover No, Dual Transformer Compatible No, Power Method Hardwired, Voltage 30V AC, Mounting Vertical, Height 3 3/4 in, Width 2 7/8 in, Depth 1 1/2 in, Color White, Control Range 50 Degrees to 90 Degrees F, Features Mercury Free, For Use With Gas, Oil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.