This item is Discontinued.

Osborn Wire Whl Brush, 3/4in. L, 2-1/2 in. dia. 11048

Wire Whl Brush, 3/4in. L, 2-1/2 in. dia. (Discontinued)

  • Mfr # 11048
  • Zoro # G2780569
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11048
Zoro #
G2780569
UPC #
-
Country of Origin
United States

Dimensions

Brush Dia.
2 1/2 in
Wire Dia.
0.014 in
Trim Length
3/4"
Face Width
1/4 in

Details

Mounting Type
Arbor Hole
Max. RPM
20,000
Bristle Type
Crimped Wire
Fill Material
Carbon Steel
For Use With
Bench and Pedestal Grinders, If Wheel Used with Brush Drive Arbor, The Brush Can Then Be Used with Power Drill, Air and Electric Tools
Arbor Hole
1/2"
Item
Wire Wheel Brush

Description

Wire Wheel Brush, Bristle Type Crimped Wire, Brush Dia. 2 1/2 in, Face Width 1/4 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.