3" Chip Soft, China Hair Bristle, Paint Brush, Wood Handle

  • Mfr # 0008601900

  • Zoro # G2780797


product price:  $2.49
/ea
Sold in multiples of 48 for $119.52

Key Features

Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
China Hair
Basic Handle Material
Wood
Handle Material
Wood
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
0008601900
Zoro #
G2780797
UPC #
-
Country of Origin
China

Dimensions

Brush Size
3"
Brush Thickness
3/8 in
Brush Length
1-1/2"
Bristle Length
1 1/2 in
Overall Length
8-1/4"
Bristle Width
3 in
Bristle Thickness
3/8 in

Details

Item
Paint Brush
Brush Style
Chip
Basic Bristle Material
Natural
Bristle Material
China Hair
Basic Handle Material
Wood
Handle Material
Wood
Bristle Stiffness
Soft
Basic Coating Type
Oil Based
Paint Base Type
Oil, Water
Application
Maintenance
For Paint Base Type
Oil, Water
Filament Type
Natural
Handle Type
Beavertail
For Paint or Coating Type
Enamels, Epoxies, Shellacs, Stains, Varnishes
Handle Color
Natural
Ferrule Material
Steel
Filament Material
China Hair

Description

Paint Brush, Brush Style Chip, Filament Type Natural, Filament Material China Hair, Brush Size 3 in, Bristle Thickness 3/8 in, Bristle Length 1 1/2 in, Bristle Stiffness Soft, Handle Type Beavertail, Basic Handle Material Wood, For Paint or Coating Type Enamels, Epoxies, Shellacs, Stains, Varnishes, For Paint Base Type Oil, Water, Application Maintenance, Bristle Width 3 in, Brush Length 1-1/2 In., Ferrule Material Steel, Handle Color Natural, Handle Material Wood, 8-1/4 In. Overall Length

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.