1/4"-20 Hex Head Cap Screw, Plain Stainless Steel, Not Graded, 1-1/2 in L, 100 PK

  • Mfr # U51000.025.0150

  • Zoro # G2781186

CAD Available

product price:  $16.49
/pk 100, $0.16/ea

Key Features

External Hex Drive
18-8 Material Grade/Class
CAD Drawing
System of Measurement
Inch
Thread Size
1/4"-20
Head Width
7/16 in
Material
Stainless Steel
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51000.025.0150
Zoro #
G2781186
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Fastener Length
1-1/2 in
Head Width
7/16 in
Head Height
5/32 in
Min. Thread Length
3/4 in

Details

CAD Available
Yes
System of Measurement
Inch
Drive
External Hex
Material Grade/Class
18-8
Material
Stainless Steel
Finish
Plain
Thread Style
Partially Threaded
Thread Direction
Right Hand
Standards
ASTM F593
Item
Hex Head Cap Screw
Rockwell Hardness
HRB95
Tensile Strength
85,000 psi
Thread Type
Coarse
Threadlocker Minimum Temperature
1/4"-20
Thread Fit
2A
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM F593

Description

The ZORO SELECT - U51000.025.0150 is a type of Hex Head Cap Screw, a fastener characterized by its hexagonal-shaped head. These screws are typically used to securely join together materials in various industrial applications such as construction, manufacturing, and engineering projects. Made from stainless steel with an 18-8 material grade/class, these screws offer strength, durability and corrosion resistance.

  • Drive: The external hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: With a length of 1-1/2 inches, it indicates how deep into a material it can be inserted for secure fastening in various industrial applications.
  • Finish: Plain finish is intended to potentially improve durability and compatibility with certain environments or materials.
  • Globally Sourced: Procured from international manufacturers ensuring diverse range of quality and price options for industry professionals.
  • Material Quality Standards & Standards: Complies with ASTM F593 standards which aim for uniformity in design, performance and safety across similar products used by industry professionals.
  • Tensile Strength: Tensile strength measured at 85,000 psi may suggest potential durability and suitability for various industrial applications
  • Thread Direction & Size: Right hand thread direction means it tightens clockwise; Thread size is 1/4"-20 indicating its fit with corresponding nuts or holes crucial for secure fastening in various industrial applications

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products