Solid Rivet, Flat Head, 0.1875 in Dia., 0.75 in L, Brass Body, 125 PK

  • Mfr # 41B0612

  • Zoro # G2781317


product price:  $28.69
/pk 125, $0.23/ea

Key Features

Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Head Dia.
0.374 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
41B0612
Zoro #
G2781317
UPC #
-
Country of Origin
United States

Dimensions

Rivet Dia.
0.1875 in
Rivet Length
0.75 in
Head Dia.
0.374 in
Head Height
0.062 in
Shank Diameter
0.1875 in
Head Diameter
3/8 in
Body Length
3/4 in
Overall Length
13/16 in

Details

Item
Solid Rivet
Rivet Head Style
Flat
Rivet Body Material
Brass
Fastener Finish
Plain
System of Measurement
Inch
Product Type
Solid Rivet
Material
Brass
Head Type
Flat
Manufacturer Location
Made in USA*
Finish
Plain
Material Grade/Class
Ungraded

Description

Solid Rivet,3/4 in L,Flat,PK125, System of Measurement Inch, Shank Diameter 0.1875 in, Overall Length 13/16 in, Material Brass, Material Grade/Class Ungraded, Finish Plain, Product Type Solid Rivet, Head Type Flat, Head Height 0.062 in, Head Diameter 3/8 in, Body Length 3/4 in, Properties Corrosion Resistant, Manufacturer Location Made in USA*, Package Quantity 125

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.