Z HSS Black Oxide 135 Deg. Jobber Length Drill Bit

  • Mfr # 5PLY1

  • Zoro # G2782193


product price:  $8.89
/ea

Key Features

Overall Length
5 1/4 in
Drill Bit Point Angle
135 Degrees
Drill Bit Size
Z
Shank Dia.
13/32 in
Material - Machining
High Speed Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
5PLY1
Zoro #
G2782193
UPC #
190735869451
Country of Origin
China

Dimensions

Overall Length
5 1/4 in
Drill Bit Size
Z
Shank Dia.
13/32 in
Drill Bit Dimension Type
Letter
Flute Length
3 7/8 in
Maximum Drilling Depth
3 7/8 in
Drill Length Class
Jobber-Length

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
135 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Application
For Drilling Holes into Carbon Steel, Plastic and Cast Iron Materials
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.4130
Flute Type
Spiral
Number of Pieces
1
Standards
Not Rated
Measurement System
Letter
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Split Point
Material Grade - Machining
High Performance

Description

Jobber Length Drill Bit, Drill Bit Size Z, Drill Bit Point Angle 135 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.4130, Letter, Drill Bit Point Type Split Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.