Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Movincool Portable Air Conditioner, 9000Btuh, 115V PC7

Portable Air Conditioner, 9000Btuh, 115V (Discontinued)

  • Mfr # PC7
  • Zoro # G2782884
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PC7
Zoro #
G2782884
UPC #
-
Country of Origin
China

Dimensions

Width
15 1/2 in
Height
29 in
Depth
13 1/2 in
Max. Exhaust Hose Length
6 ft
Power Cord Length
6 ft

Details

Item
Portable Air Conditioner
BtuH Cooling
9000
Voltage
120
Phase
1
Watts
1120
Includes
Full Alarm Condensate Overflow Protection, Remote Control, Automatic Swing Louvers and Two-Speed Fan
NEMA Plug Configuration
5-15
Environmental Applications
Residential/Light Commercial
Condensate Tank Capacity
1 gal
Control Type
Electronic with Remote
Ambient Operating Range
63 to 88 Degrees F
Cooling Method
Air-Cooled
Amps
9.7
Supply CFM
177
Hz
60
Fan-Only Speeds
3
Sound Level dBA
58/57
Number of Cooling Speeds
3

Description

Portable Air Conditioner, 9.7 Amps, 1120 Watts, 120 Voltage, 1 Phase, 60 Hz, Power Cord Length 6 ft, Control Type Electronic with Remote

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.