Sanding Belt, 3/4 in W, 18 in L, Coated, Ceramic, 40 Grit, Extra Coarse, Blaze R980P, Orange
Mfr # 69957398027
Zoro # G2783033
product price:Â $4.35
/eaKey Features
Abrasive Type
Coated
Width
3/4 in
Length
18 in
Grade
Extra Coarse
Abrasive Material
Ceramic
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
69957398027
Zoro #
G2783033
UPC #
699573980279
Country of Origin
United States
Dimensions
Width
3/4 in
Length
18 in
Overall Width
3/4 in
Overall Length
18 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
40
Grade
Extra Coarse
Abrasive Material
Ceramic
Series
Blaze R980P
Color
Orange
Backing Weight
Y
Backing Material
Polyester
Belt Joint Type
Butt Joint
Coating Coverage
Closed
Description
Sanding Belt, Abrasive Material Ceramic, Abrasive Type Coated, Coating Coverage Closed, Grit 40, Series Blaze R980P, Grade Extra Coarse, Overall Length 18 in, Overall Width 3/4 in, Backing Material Polyester, Backing Weight Y, Belt Joint Type Butt Joint, Color Orange
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.