Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Moen Showerhead, 1-Function, Chrome, 1.75 GPM 6306

Showerhead, 1-Function, Chrome, 1.75 GPM (Discontinued)

  • Mfr # 6306
  • Zoro # G2783453
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6306
Zoro #
G2783453
UPC #
026508179635
Country of Origin
United States

Details

Item
Shower Head
Features
Full Spray
ADA Compliant
No
Standards
ASME A112.18.1, CSA B125.1, IAPMO Green Listed
Type
Single Function
Flow Rate (GPM)
1.75
Color/Finish
Chrome
Max. Flow
1.75 GPM
Connection (In.)
1/2" IPS

Description

-, ADA Compliant No, Shower Head, Features Full Spray, Standards ASME A112.18.1, CSA B125.1, IAPMO Green Listed, Includes -

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.