Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12063
Zoro #
G2783794
UPC #
-
Country of Origin
Unknown
Dimensions
Length
9 3/4 in
Width
13 1/2 in
Details
Item
Tire Repair Patch
Used For
Radial Tractor Tires
Material
Rubber
Description
Tire Repair Patch, Material Rubber, Color -, Includes -, Features -, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.