This item is Discontinued.

Ingersoll-Rand Air Supply Kit, 3/8 In.NPT, 75 cfm, 160 psi 48389027

Air Supply Kit, 3/8 In.NPT, 75 cfm, 160 psi (Discontinued)

  • Mfr # 48389027
  • Zoro # G2783901
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
48389027
Zoro #
G2783901
UPC #
-
Country of Origin
United States

Dimensions

Size
1/2" HOSE
Bowl Size
6 oz
Overall Width
12 in
Overall Height
12 in
Pipe Size
3/8" NPT
Gauge Port Size
1/4 in

Details

Item
Air Supply Kit
Includes
Line, Fittings Filter, Regulator
Adjustment Range
0 to 125 psi
Drain Type
Automatic
Max. Flow
75 cfm
Adjustment Knob
Yes
Max. Temp.
125 Degrees F
Max. Pressure
160 psi
Bowl Material
Polycarbonate
Filter Rating
40 micron

Description

Air Supply Kit, Filter Rating 40 micron, Drain Type Automatic, Overall Width 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.