This item is Discontinued.

Ingersoll-Rand Jib Crane, Floor Mounted, 1100 lb. Capacity, Height Under Span: 12 ft. ZF1100-1212

Jib Crane, Floor Mounted, 1100 lb. Capacity, Height Under Span: 12 ft. (Discontinued)

  • Mfr # ZF1100-1212
  • Zoro # G2783910
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZF1100-1212
Zoro #
G2783910
UPC #
-
Country of Origin
United States

Dimensions

Height Under Span
12 ft.
Mast Diameter
13"

Details

Item
Jib Crane
Capacity
1100 lb.
Mounting Type
Floor Mounted
Reach
12 ft.
Swivel Angle
360 Degrees
Finish
Yellow Paint
Operation Mode
Work Shop, Industrial, Assembly
Standards
ANSI
Includes
Column and Boom
Lift Range
144"

Description

Jib Crane, Mast Diameter 13 in, Swivel Angle 360 Degrees , Standards ANSI

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.