TIG Welder, Invertec(R) V205-T Series, 115/230VAC, 200 Max. Output Amps, 200A @ 18V Rated Output (Discontinued)
- Mfr # K2629-1
- Zoro # G2786122
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
K2629-1
Zoro #
G2786122
UPC #
015082677682
Country of Origin
Italy
Dimensions
Overall Width
8.5"
Overall Depth
19"
Overall Height
15"
Details
Welder Industrial Class
Light
Item
Tig Welder
Welding Processes
Stick, TIG
Input Voltage
115/230VAC
Rated Output
200A @ 18V
Welder Max. Output Amps
200
Welder Min. Output Amps
6
Welder Duty Cycle
40%
Series
Invertec(R) V205-T
Welder Input Phase
1
Welded Material
Mild Steel, Stainless Steel
Application
Fabrication, Motorsports, Aerospace, Nuclear Piping, Shipbuilding
Power Source Weight
38 lb.
Polarity
DC
Input (Amps)
34/30
Welder Input Hz
50/60
Phase
1
Weight
38 lb.
Description
Tig Welder, Phase 1, Polarity DC, Series Invertec(R) V205-T, Welding Processes Stick, TIG, Application Fabrication, Motorsports, Aerospace, Nuclear Piping, Shipbuilding, Input Voltage 115/230V AC, Overall Depth 19 in, Overall Height 15 in, Overall Width 8.5 in, Weight 38 lb.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.