Extended Prong Cotter Pin, 3/16 in Dia, 4 in L, 316 Stainless Steel, 10 PK
Mfr # WWG-187-3000-80
Zoro # G2786262
product price:Â $14.19
/pk 10, $1.42/eaKey Features
Pin Type
Extended Prong
System of Measurement
Inch
Material
317 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
WWG-187-3000-80
Zoro #
G2786262
UPC #
-
Country of Origin
China
Dimensions
Pin Diameter
3/16 in
Shank Length
5 in
Length
3 in
Usable Length
4 in
Details
Item
Cotter Pin
Pin Type
Extended Prong
System of Measurement
Inch
Material
317 Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Meets/Exceeds
ANSI/ASME B 18.8.1, IFI
Standards
ANSI B18.8.1, ASME B18.8.1, IFI
Manufacturer Location
Globally Sourced
Description
Cotter Pin,3/16 in dia,3 in L,PK10, System of Measurement Inch, Pin Diameter 3/16 in, Pin Type Extended Prong, Material Stainless Steel, Material Grade/Class 316, Finish Plain, Usable Length 3 in, Product Type Cotter Pin, Shank Length 3 in, Fits Maximum Shaft Diameter Not Applicable, Fits Minimum Shaft Diameter Not Applicable, Manufacturer Location Globally Sourced, Standards ANSI B18.8.1, ASME B18.8.1, IFI, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.