Motor Start Capacitor, Round

  • Mfr # 2MET5

  • Zoro # G2786445


product price:  $14.29
/ea

Key Features

Capacitor Shape
Round
Hz
60/50
Standards
UL Recognized for US and Canada (E224674)
Case Material
Plastic
Capacitor Voltage
220 to 250V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2MET5
Zoro #
G2786445
UPC #
190735225028
Country of Origin
China

Dimensions

Diameter
2 1/16 in
Case Height
3 3/8 in
Overall Width
2 1/16 in
Overall Height
3 3/8 in
Terminal Tab Width
1/4 in

Details

Capacitor Shape
Round
Hz
60/50
Standards
UL Recognized for US and Canada (E224674)
Case Material
Plastic
Capacitor Voltage
220 to 250V AC
Starts per Hour
20
Motor Capacitor Type
Motor Start Capacitor
Temp. Range
-40 Degrees to 65 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Item
Motor Start Capacitor
Microfarad Rating
145-174
Max. Power Factor
0.1
Voltage
220 to 250V AC
Max. Temperature
65 Degrees C
Number of Terminals
2
Connection Type
Quick Connect
Min. Temperature
-40 Degrees C
Terminal Gender
Male
For Use With
Single-Phase AC Motor Starting Circuits
Frequency
60/50 Hz
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 220-250V AC, Microfarad Rating 145-174 MFD, Round, Case Height 3 3/8 in, Diameter 2 1/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.