Stanley Engineered Fastening
Non-Captive Prewinder, Steel, 1-14
Mfr # 535-16
Zoro # G2786497
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Non-Captive Prewinder Type IV
- Use With Internal Thread Size 1"-14
- Application General Purpose
- Series Heli-Coil
- Thread Type UNF
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT FLEXVOLT(R) 60V MAX* Brushless Cordless Reciprocating Saw Kit (DCS389X2)
- CLE-LINE Screw Machine Drill Bit, 7/64 in Size, 135 Degrees Point Angle, High Speed Steel, Spiral Flute (C23463)
- SIMONDS Mill 2nd Cut 8 (73146000)
- VULCAN Saw Hand W/Wood Hndl 8Pt 26In (JLO-043)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1/4-20 (2288-4)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M6X1 (3747-6)
- STANLEY ENGINEERED FASTENING Mandrel, 2-56In, Steel, UNC, For 10J330 (8051-02)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 4-40 (7551-04)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 2-56 (551-02)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 4-40 (2288-04)
- ZORO SELECT Hand Tool, 1/4-20 Float thd, 2.50in, RNHT (RNHT-2520RF)
- Stanley Engineered Fastening Thread Insert Tools