Fire Barrier Composite Sheet, 28 x 16 In.

  • Mfr # CS-195+16X28-BOX*

  • Zoro # G2786621


product price:  $248.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Fire Rating
Up to 4 hr
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Thickness
0.3 in
Features
Anchor Sheets to The Wall or Floor with Common Tools, Cut to Fit Irregular Shapes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS-195+16X28-BOX*
Zoro #
G2786621
UPC #
051115074370
Country of Origin
United States

Dimensions

Thickness
0.3 in
Overall Width
1.33 ft
Roll Length
28 in
Overall Length
28 in

Details

Item
Firestop Sheet
Color
Silver
Fire Rating
Up to 4 hr
Firestop Application
Cable Trays, Cables, Ducts, Metal Pipe, Plastic Pipe
Features
Anchor Sheets to The Wall or Floor with Common Tools, Cut to Fit Irregular Shapes
For Use On
Floor Penetrations, Wall Penetrations
Firestop Type
Sheet/Panel
Market
Commercial
Fire Resistance Type
Intumescent
Standards
ASTM E 814 (UL 1479)
For Material Type
Concrete

Description

Firestop Sheet, Fire Rating 4 hr, Fire Resistance Type Intumescent, Firestop Type Sheet/Panel, Overall Width 1.33 ft, Roll Length 28 in, Color Silver, Features Anchor Sheets to The Wall or Floor with Common Tools, Cut to Fit Irregular Shapes, For Use On Floor Penetrations, Wall Penetrations, Market Commercial

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.