This item is Discontinued.

Philips LED Floodlight, PAR38,4100K, Cool 410878

LED Floodlight, PAR38,4100K, Cool (Discontinued)

  • Mfr # 410878
  • Zoro # G2787775
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
410878
Zoro #
G2787775
UPC #
-
Country of Origin
China

Dimensions

Max. Overall Bulb Length
5-3/16"
Max Overall Bulb Length
5-3/16"
Bulb Dia.
4.8 in
Overall Length
5.2 in

Details

Bulb Color Temp.
4100K
Bulb Shape
PAR38
Voltage
120
Watts
16
Lumens
850
Item
LED Floodlight
Average Bulb Life
45,000 hr.
Standards
Meets 2012 Lighting Legislation Energy Standards
Energy Star Compliant
No
Bulb Beam Angle
25 Degrees
Bulb Designation
16PAR38/END/FL25 4200 120V 6/1
Wattage Equivalency
3800W HAL
Color Temperature
4100 K

Description

Endura LED Lamp, Non-Dimmable, Lamp Shape PAR38, Base Type Medium Screw, 850 Lumens, Voltage 120, 16 Watts, Color Temp. 4100K, Average Life 45,000 hr., Color Cool, CRI 68, Overall Length 5.2 In., Lamp Designation 16PAR38/END/FL25 4200 120V 6/1, Bulb Dia. 4.8 In., Beam Angle 25 Degrees , Type Reflector, Energy Star Compliant No, Footnotes LED, Replaces 75W PAR38, Green Certification or Other Recognition RoHS Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.