Cheesecloth, Grade 40, 70 yd. L, 36 In W
Mfr # BIDF2420370
Zoro # G2789044
product price: $58.99
/eaKey Features
Length
70 yd
Width
36 in
Construction
4 Ply Cotton
Color
White
For Use With
Cleansers, Paints, Polishes, Stains
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BIDF2420370
Zoro #
G2789044
UPC #
-
Country of Origin
China
Dimensions
Length
70 yd
Width
36 in
Size
36x70 yd.
Details
Item
Cheesecloth 24/20, Bleached Grade 40
Construction
4 Ply Cotton
Color
White
For Use With
Cleansers, Paints, Polishes, Stains
Material
Cotton
Product Type
Cheesecloth 24/20, Bleached
Number of Ply
4-Ply
Compatible Product Type
Cleanser, Paint, Polish, Stain
Grade
40
Description
Cheesecloth 24/20, Bleached Grade 40, Color White, Compatible Product Type Cleanser, Paint, Polish, Stain, Grade 40, Length 70 yd, Material Cotton, Number of Ply 4-Ply, Product Type Cheesecloth 24/20, Bleached, Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.