3/4 in FNPT 304 Stainless Steel Half Coupling, Class 150, 300 psi Max Pressure

  • Mfr # 40HC111N034

  • Zoro # G2789927


product price:  $4.19
/ea

Key Features

Pipe Size - Pipe Fitting
3/4"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
40HC111N034
Zoro #
G2789927
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3/4"
Pipe Size (Fittings)
3/4"
Pipe Size
3/4"
Fitting Side B Outside Diameter
3/4 in
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Nominal Pipe Size
3/4 in
Overall Length
19.1 mm
Fitting Side A Outside Diameter
3/4 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Max. Steam Pressure
150 psi
Standards
ASME B1.20.1, ASTM A351, MSS SP-114
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Specific Pipe Fitting Shape
Half Coupling
Fittings Sub-Category
Couplings
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
Fitting Side B Type
NPT
For Pipe Schedule
40
Low Lead Compliance Level
Compliant
Color
Silver
Fitting Side A Pipe Threading
14
Class
Class 150
Includes Seal
No
Material Grade
304
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Female
Fitting Side A Type
NPT

Description

The ZORO SELECT - 40HC111N034 is a stainless steel half coupling designed for connecting or reducing branch pipe connections where limited space or access makes a full-length coupling unnecessary. Constructed from 304 stainless steel and finished in silver, this half coupling features female National Pipe Tapered (NPT) threaded connections on both ends, each sized at 3/4 inch nominal pipe size. It is rated for use with air, natural gas, non-potable water, oil, potable water, and steam within Class 150 pressure ratings; maximum operating pressure 300 psi; steam pressure rating 150 psi. It accommodates pipe schedule 40.

Key Features:

  • Material: 304 stainless steel with compliance to ASTM-A-351 standards.
  • Connection type: Female NPT threading on both ends, pipe thread size 14 TPI, compatible with 3/4 inch nominal pipes.
  • Functional style: Half coupling, designed with one end shortened for partial pipe engagement.
  • Pressure ratings: Class 150, supports up to 300 psi maximum operating pressure and 150 psi maximum steam pressure.
  • Dimensions: Overall length of 19.1 mm; pipe schedule compatibility with schedule 40.
  • Standards compliance: Threads conform to ASME B1.20.1 and meets MSS-SP-114 Class 150 pressure ratings.
  • Applications: Rated for fluid and gas service with air, natural gas, non-potable water, oil, potable water, and steam within Class 150 pressure ratings.
  • Does not include pre-applied thread sealant or seals.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.