Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Falcon Heavy Duty Lever Lockset, Dane, Passage S00032228465

Heavy Duty Lever Lockset, Dane, Passage (Discontinued)

  • Mfr # S00032228465
  • Zoro # G2790006
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S00032228465
Zoro #
G2790006
UPC #
-
Country of Origin
Mexico

Dimensions

Required Door Thickness
1 3/4 in to 2 1/8 in
For Door Thickness
1-3/4 to 2-1/8"

Details

Item
Lever
Lockset Function
Passage
Location Type
Commercial
Electrical/Mechanical
Mechanical
Key Type
Not Keyed
Keyway Type
None
Grade
1
Lockset Grade
1
Finish
Satin Chrome
Series
T
Lockset Handle Type
Lever
Mortise/Cylindrical
Cylindrical
Number of Pins
6
Backset
2 3/4 in
Strike Dim.
1 1/4 in x 4 7/8 in
Style
T Dane
Lockset Fire Rating
3 hr
ADA Compliant
No
Lockset Finish
Satin Chrome
Key Material
Nickel Silver
Number of Keys
2
Standards
ANSI 156.2, Series 4000
Handle Material
Cold Formed Steel
Strike Type
ASA Strike
Lockset Performance Strength
Heavy Duty
Mortise / Cylindrical
Cylindrical
Ligature Resistant
No
Material
Cold Formed Steel
Keying
Unkeyed
Fire Rated
3 hr.

Description

Mechanical, Lever, Cylindrical, Lockset Function Passage, Lockset Grade 1, Style T Dane, Lockset Finish Satin Chrome, Keyway Type None, Key Type Not Keyed, Standards ANSI 156.2, Series 4000, ADA Compliant No, Lockset Fire Rating 3 hr., Backset 2-3/4 In., Ligature Resistant No, Handle Material Cold Formed Steel, Item Lever, Key Material Nickel Silver, Location Type Commercial, Lockset Performance Strength Heavy Duty, Number of Keys 2, Number of Pins 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.