Finance Portable Calculator, LCD, 12 Digit

  • Mfr # 1190

  • Zoro # G2790794


product price:  $27.19
/ea

Key Features

Display Digits
12
Display
LCD
Display Dimensions
1 in H x 4 in W
Type
Executive Desktop
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1190
Zoro #
G2790794
UPC #
014751011901
Country of Origin
Cambodia

Dimensions

Display Dimensions
1 in H x 4 in W
Width
6 in
Depth
1 in
Length
7 3/4 in
Overall Height
1 in
Overall Width
5 7/8 in
Display Width
4 in
Overall Depth
7.8 in
Display Height
1 in

Details

Item
Desktop Calculator
Display Digits
12
Display
LCD
Type
Executive Desktop
Application
Business Calculations
Functions
Automatic Constants, Change Sign, Cost/Sell/Margin, Percentage, Selectable Rounding Switch, Selectable Decimal
Power Supply
Battery, Solar
Product Type
Desktop Calculator
Features
Independent Tax Key, Backspace Key, Memory
Number of Digits Displayed
12
Display Type
LCD
Display/Print
Display

Description

Desktop Calculator, Executive Desktop, Length 7 3/4 in, Width 6 in, Depth 1 in, Display Digits 12, Display LCD, Display Dimensions 1 in H x 4 in W, Print Speed Not Applicable, Ink Type Not Applicable, Automatic Constants, Change Sign, Cost/Sell/Margin, Percentage, Selectable Rounding Switch, Selectable Decimal, Business Calculations, Power Supply Battery, Solar

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.