Delta(TM) Full Body Harness, Universal (S/M/L/XL), 420 lb., Mating Chest/ Tongue Leg Straps

  • Mfr # 1102008

  • Zoro # G2791266


product price:  $193.99
/ea
Free Shipping & Returns

Key Features

Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1102008
Zoro #
G2791266
UPC #
00648250160435
Country of Origin
Mexico

Dimensions

Color and Size
Yellow - Universal

Details

Item
Full Body Harness
Harness Sizing
Universal (S/M/L/XL)
Harness Style
Vest
Weight Capacity
420 lb.
D-Ring Locations
Back, Side
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Tongue
Standards
ANSI Z359.11-2014
Webbing Material
Polyester
Series
Delta(TM)
Includes Padding
No
Side D-Rings
Yes
Tensile Strength
6000 lb.
Subpelvic Strap
Yes
Stretchable
Yes
Back D-Ring
Yes
Shoulder Strap Buckles
None
Front D-Ring
No
Hardware Material
Steel
Harness D-Ring Material
Steel
Features
Built-In Lanyard Keepers, Impact Indicator, No-Tangle Design, Protected Labels, Side D-Rings Tongue Buckle Leg Strap Repel Webbing
Padding Location
No Padding
RFID Equipped
Yes
Harness Color
Yellow
Torso Adjustment
Cam
Webbing Coating
Uncoated
With Belt
No
Industry
Construction, General Industry, Oil and Gas, Transportation, Utilities
ANSI Standards Met
ANSI Z359.11

Description

Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Mating, Harness Color Yellow, Harness D-Ring Material Steel, Harness Sizing Universal (S/M/L/XL), Includes Padding No, Leg Strap Buckles Tongue, Padding Location No Padding, Torso Adjustment Cam, Weight Capacity 420 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Construction, General Industry, Oil and Gas, Transportation, Utilities

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.