Go/No Go Plug Gage Assy, M10.0-1.50 6H

  • Mfr # 302125530

  • Zoro # G2791275


product price:  $127.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Overall Length
Go: 19mm; NoGo: 9.5mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
302125530
Zoro #
G2791275
UPC #
662631342586
Country of Origin
United States

Dimensions

Overall Length
Go: 19mm; NoGo: 9.5mm
Thread Size
M10 X 1.5
Handle Length
3"
Pitch Diameter - No-Go Member
9.21 mm
Gauge Length - Go Member
19.00 mm
Dimension Type
Metric
Pitch Diameter - Go Member
9.03 mm
Gauge Length - No-Go Member
9.50 mm

Details

Item
Taperlock Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
Class X
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Meets/Exceeds
ASME B1.16M
Includes
Certificate of Accuracy with NIST Traceable
Handle Color
Yellow
Thread Class
6H
Standards
ASME B1.16M
Hardness
RC 70-72
Gauge Type
Go/No-Go (Plus/Minus)
Handle Design
Double End
Included Handle
Taperlock 2
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Material
Tool Steel
Tolerance Class
X
Gauge Finish
Chrome Plated
Thread Direction
Right Hand
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 2, Thread Class 6H, Thread Size M10 x 1.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 19.00 mm, Gauge Length - No-Go Member 9.50 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 3 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.