This item is Discontinued.

Vestil Amber Plastic Bottle, UV Rated, LDPE, 32 Oz BTL-UVN-32

Amber Plastic Bottle, UV Rated, LDPE, 32 Oz (Discontinued)

  • Mfr # BTL-UVN-32
  • Zoro # G2791817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTL-UVN-32
Zoro #
G2791817
UPC #
691215069076
Country of Origin
China

Details

Item
Bottle
Capacity
32 oz.
Labware Closure Material
Polypropylene
Mouth
Narrow
Closure Material
Polypropylene
Labware Capacity - English
32 oz
Labware Basic Material
Plastic
Bottle/Jar Shape
Round
Labware Body Material
HDPE

Description

Bottle, Closure Material Polypropylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.