This item is Discontinued.

Eaton Bussmann Fuse, AGC Series, 5 PK AGC-1/32

Fuse, AGC Series, 5 PK (Discontinued)

  • Mfr # AGC-1/32
  • Zoro # G2791826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AGC-1/32
Zoro #
G2791826
UPC #
-
Country of Origin
United States

Dimensions

Length
1-1/4"
Diameter
1/4"

Details

Item
Fuse
Series
AGC
Body Style
Cylindrical
Body Material
Glass
Functionally Equal To
Mersen/Ferraz Shawmut GGC, Littelfuse 312
Fuse Amps
1/32A
Standards
CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01
Element
Single
Indicating / Nonindicating
Nonindicating
Fuse Holder Code
G
Rejection / Nonrejection
Nonrejection
In Line Fuseholder
G

Description

Fuse, 1/32A Fuse Amps, Nonindicating, AGC Series, Single Element, Body Material Glass, Nonrejection, Body Style Cylindrical, Length 1-1/4 In., Diameter 1/4 In., Functionally Equal To Mersen/Ferraz Shawmut GGC, Littelfuse 312, Standards CE, UL 248-14 Guide JDYX, CSA Certification Class 1422-01, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.