This item is Discontinued.

Wera Precision Hex-Plus Driver, 2.5mm, 6-3/8 In 05118070003

Precision Hex-Plus Driver, 2.5mm, 6-3/8 In (Discontinued)

  • Mfr # 05118070003
  • Zoro # G2791835
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
05118070003
Zoro #
G2791835
UPC #
013288124432
Country of Origin
Czechia

Dimensions

Tip Size
2.5mm
Shank Length
2-1/4"
Overall Length
6-3/8"

Details

Item
Precision Hex-Plus Screwdriver
Finish
Matte
Shank Shape
Round

Description

Precision Hex-Plus Screwdriver, Tip Size 2.5mm, Overall Length 6 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.