Level Mount, Swivel Stud, 1/4-20, 1in Base
Mfr # NSSWD-0A
Zoro # G2791871
product price:Â $8.69
/eaKey Features
Load Capacity
200 lb
Thread Size
1/4"-20
Leveling Mount Type
Swiveling Stud
Base Dia.
1 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
NSSWD-0A
Zoro #
G2791871
UPC #
-
Country of Origin
United States
Dimensions
Height
3.31 in
Thread Size
1/4"-20
Base Dia.
1 in
Bolt Length
2.5 in
Overall Height
3.31 in
Hex Size
1/2 in
Base Diameter
1 in
Details
Item
Male-End Leveling Mount
Load Capacity
200 lb
Leveling Mount Type
Swiveling Stud
Material
Stainless Steel
Finish
Plain
Includes
Jam Nut
Construction
Stainless Steel
Base
Delrin(R) w/ Non-Skid Pad
Hex
1/2 in
Base Material
Acetal Homopolymer
Thrust Pad Material
Elastomer
Bolt Material
Stainless Steel
Series
Level-It
Swivel Angle
15 Degrees
Base Shape
Round
Includes Mounting Holes
Mounting Holes Included
Connection Type
Threaded Stud
Description
Male-End Leveling Mount, Leveling Mount Type Swiveling Stud, Base Dia. 1 in, Height 3.31 in, Load Capacity 200 lb, Thread Size 1/4 In.-20, Construction Stainless Steel, Hex 1/2 in, Includes Jam Nut, Connection Type Threaded Stud, Bolt Length 2.5 in, Finish Plain, Base Material Acetal Homopolymer, Thrust Pad Material Elastomer, Bolt Material Stainless Steel, Swivel Angle 15 Degrees , Base Shape Round, Series Level-It, Base Delrin(R) w/ Non-Skid Pad, Socket Material Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.