This item is Discontinued.

Legacy Multipurpose Air Hose, 1/4 In., 100 ft. L HEPU14100YW2

Multipurpose Air Hose, 1/4 In., 100 ft. L (Discontinued)

  • Mfr # HEPU14100YW2
  • Zoro # G2793192
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HEPU14100YW2
Zoro #
G2793192
UPC #
092329141021
Country of Origin
Taiwan, Province of China

Dimensions

Pneumatic Hose Inside Dia.
1/4"
Outside Dia.
0.419"
Fitting Size
1/4 in (M)NPT
Hose Length
50 ft
Hose Inside Dia.
1/4 in

Details

Item
Multipurpose Air Hose
Tube Material
Polyurethane
Cover Material
Polyurethane
Reinforcement
Nylon Yarn
Coupled Assembly / Bulk
Coupled Assembly
Coupling Material
Brass
Meets
RMA Class C
Safety Factor
3:1
Hose Configuration
Coupled Assembly
Temp. Range
-10 to 150 Degrees F
Hose Fitting B Material
Brass
Hose Fitting A Material
Brass
Hose Cover Material
Polyurethane

Description

Multipurpose Air Hose, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Hose Cover Material Polyurethane, Temp. Range -10 to 150 Degrees F, Safety Factor 3:1, Hose Fitting A Material Brass, Hose Fitting B Material Brass, Hose Configuration Coupled Assembly

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.