Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
DW317K
Zoro #
G2793347
UPC #
028877493107
Country of Origin
Mexico
Dimensions
Length of Stroke
1"
Cord Length
8.0 ft
Tool Length
9 1/4 in
Details
Corded/Cordless
Corded
Amps
5.5
Blade Type
U-Shank, T-Shank
Handle Design
Top
Cutting Action
4-Position Orbital
Strokes per Minute
0 to 3100
Blade System
Tool-Less
Adjustable Shoe
0 Degrees to 45 Degrees
Corded/Banded
Corded
Standards
UL Listed, CSA Certified
Voltage
120V AC
Item
Jig Saw
Number of Conductors
2
Tool Weight
6.2 lb
Includes
Carrying Case, Tool Bag
Features
Variable Speed, Metal Gear Case, Keyless Blade Clamp
Speed Control
Trigger
Description
Jig Saw, Voltage 120V AC, Adjustable Shoe 0 Degrees to 45 Degrees , Cord Length 8.0 ft, Standards UL Listed, CSA Certified, Tool Length 9 1/4 in, Tool Weight 6.2 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.