This item is Discontinued.

Cdi Torque Wrench, 3/8" dr., 20 to 100 Nm, 16"L 1002NMRMHSS

Torque Wrench, 3/8" dr., 20 to 100 Nm, 16"L (Discontinued)

  • Mfr # 1002NMRMHSS
  • Zoro # G2793581
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1002NMRMHSS
Zoro #
G2793581
UPC #
662459905680
Country of Origin
United States

Dimensions

Drive Size
3/8 in
Overall Length
16 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Torque Measurement Type
Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Visual/Audible Indicators
Audible Click
Tether Capable
Tether Capable
Primary Scale Increments
0.5 Nm
Calibration Certificate Included
Yes
Primary Scale Range
20 to 100 Nm
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Newton-Meter, Drive Size 3/8 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.