This item is Discontinued.

Cdi Torque Wrench, 1/2" dr., 40 to 200 Nm, 19"L 2003NMRMHSS

Torque Wrench, 1/2" dr., 40 to 200 Nm, 19"L (Discontinued)

  • Mfr # 2003NMRMHSS
  • Zoro # G2793651
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2003NMRMHSS
Zoro #
G2793651
UPC #
662459905802
Country of Origin
United States

Dimensions

Drive Size
1/2 in
Overall Length
19 in

Details

Item
Micrometer Torque Wrench
Head Type
Fixed
Accuracy
+/-3% CW, +/-4% CCW @ 20% to 100% of Full Scale
Handle
Knurled
Material
Alloy Steel
Torque Measurement Type
Newton-Meter
Rotation
CW/CCW
Ratcheting
Yes
Calibration Certificate Included
Yes
Primary Scale Increments
2 Nm
Primary Scale Range
40 to 200 Nm
Tether Capable
Tether Capable
Visual/Audible Indicators
Audible Click
Tether Style
Tether Capable

Description

Micrometer Torque Wrench, Newton-Meter, Drive Size 1/2 in, Fixed, Ratcheting Yes, Rotation CW/CCW, Tether Capable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.