Go/No Go Plug Gage Assy, M3.0-0.50 6H

  • Mfr # 302108530

  • Zoro # G2795186


product price:  $144.99
/ea
Free Shipping & Returns

Key Features

Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Overall Length
Go: 5.6mm; NoGo: 4mm
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
302108530
Zoro #
G2795186
UPC #
662631340889
Country of Origin
United States

Dimensions

Overall Length
Go: 5.6mm; NoGo: 4mm
Thread Size
M3 X 0.5
Handle Length
1-3/4"
Gauge Length - No-Go Member
4.00 mm
Gauge Length - Go Member
5.60 mm
Pitch Diameter - Go Member
2.68 mm
Dimension Type
Metric
Pitch Diameter - No-Go Member
2.78 mm

Details

Item
Taperlock Thread Plug Gage
Type
Go/NoGo (Plus/Minus)
Class
6H
Material
Tool Steel - Rc 70/72
Finish
Chrome plated
Thread Type
Metric
Tolerance
Class X
Meets/Exceeds
ASME B1.16M
Application
For Calibration of Measuring Equipment or to Gage Parts Directly
Includes
Certificate of Accuracy with NIST Traceable
Tolerance Class
X
Handle Color
Yellow
Hardness
RC 70-72
Thread Class
6H
Included Certification
Certificate of Accuracy with NIST Traceability
Gauge Material
Tool Steel
Standards
ASME B1.16M
Gauge Finish
Chrome Plated
Handle Design
Double End
Thread Direction
Right Hand
Gauge Type
Go/No-Go (Plus/Minus)
Included Handle
Taperlock 00
Long Form Calibration Certificate
No

Description

Threaded Plug Gauge Assembly, Dimension Type Metric, Gauge Type Go/No-Go (Plus/Minus), Handle Design Double End, Included Handle Taperlock 00, Thread Class 6H, Thread Size M3 x 0.50, Thread Type Metric, Tolerance Class X, Gauge Finish Chrome Plated, Gauge Length - Go Member 5.60 mm, Gauge Length - No-Go Member 4.00 mm, Gauge Material Tool Steel, Handle Color Light Blue, Handle Length 1 3/4 in, Hardness RC 70-72, Included Certification Certificate of Accuracy with NIST Traceability

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.