This item is Discontinued.

Solahd Dc Power Supply, 115 to 230VAC, 24VDC, 95W, 3.8, Chassis SCP100S24X-DVN

Dc Power Supply, 115 to 230VAC, 24VDC, 95W, 3.8, Chassis (Discontinued)

  • Mfr # SCP100S24X-DVN
  • Zoro # G2795895
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCP100S24X-DVN
Zoro #
G2795895
UPC #
783472153350
Country of Origin
China

Dimensions

Height
5.33 in
Width
7 in
Depth
1.8 in

Details

Item
DC Power Supply
Input Voltage
115 to 230V AC
Output Voltage
24V DC
Power Rating
95W
Output Amps
3.8
Mounting
Chassis
Case Material
Metal
Style
Switching
Hz
50/60
Output Noise
Less Than 50mV
Standards
cUL us E61379 E137632 , cRUus E234790, CE
Hold Up Time
Greater Than 25 msec
Peak Amps
3.8
IP Rating
66/67 Versatile
Status Indicator
Green LED
Series
SCP-X
NEMA Rating
4
Features
Isolated, Listed Power Supply For Stand Alone Applications, Worldwide Approvals, The Metal Case Reduces Costs By Eliminating Separate Enclosures and The Quick Change Connectors Simplify Connectivity For Distributed I/O Devices On Industrial Machinery
Operating Temp. Range
40 Degrees to 60 Degrees C

Description

DC Power Supply, Input Voltage 115 to 230V AC, Output Voltage 24V DC, Power Rating 95W, Output Amps 3.8, Mounting Chassis, Switching, Case Material Metal, Height 5.33 in, Width 7 in, Depth 1.8 in, Series SCP-X, Hz 50/60, Peak Amps 3.8, IP Rating 66/67 Versatile, Output Noise Less Than 50mV, Hold Up Time Greater Than 25 msec, Status Indicator Green LED, NEMA Rating 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.