Body Belt, 2 D-Rings, Hips Location, Stainless Steel, Includes Padding: Yes , S
Mfr # 2NA/SBK
Zoro # G2796123
product price:Â $141.99
/ea
Free Shipping & Returns
Key Features
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2NA/SBK
Zoro #
G2796123
UPC #
612230013240
Country of Origin
Mexico
Dimensions
Size
S
Maximum Waist Size
39"
Fits Waist Sizes
31" to 39"
Minimum Waist Size
31"
Details
Item
Body Belt
Number of D-Rings
2
D-Ring Locations
Hips
Hardware Material
Stainless Steel
Webbing Materials
Nylon
Includes Padding
Yes
Buckle Type
Tongue
Includes
3" Back Pad
Standards
ANSI A10.32, CSA Z259.1, OSHA 1926.502
Number of Anchor Points
2
Features
Provides Positioning Alternatives
RFID Equipped
No
Brand and Series
Honeywell Miller
Webbing Coating
Uncoated
OSHA Standards Met
OSHA
ANSI Standards Met
ANSI
Other Standards
CSA
Description
Body Belt, Number of D-Rings 2, Includes Padding Yes, D-Ring Locations Hips, Size S, Webbing Material Nylon, Maximum Waist Size 39 in, Hardware Material Stainless Steel, Minimum Waist Size 31 in, Buckle Type Tongue, ANSI Standards Met ANSI, OSHA Standards Met OSHA, Other Standards CSA, Features Provides Positioning Alternatives, RFID Equipped No, Webbing Coating Uncoated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.