Sanding Belt, 6 in W, 48 in L, Coated, Aluminum Oxide, 100 Grit, Medium, R255 Metalite, Brown
Mfr # 78072727982
Zoro # G2798591
product price:Â $11.79
/eaKey Features
Abrasive Type
Coated
Width
6 in
Length
48 in
Grade
Medium
Abrasive Material
Aluminum Oxide
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
78072727982
Zoro #
G2798591
UPC #
780727279827
Country of Origin
United States
Dimensions
Width
6 in
Length
48 in
Overall Length
48 in
Overall Width
6 in
Details
Item
Sanding Belt
Abrasive Type
Coated
Grit
100
Grade
Medium
Abrasive Material
Aluminum Oxide
Series
R255 Metalite
Color
Brown
Backing Weight
X
Backing Material
Cotton
Belt Joint Type
Butt Joint
Coating Coverage
Open
Description
Sanding Belt, Abrasive Material Aluminum Oxide, Abrasive Type Coated, Coating Coverage Open, Grit 100, Series R255 Metalite, Grade Medium, Overall Length 48 in, Overall Width 6 in, Backing Material Cotton, Backing Weight X, Belt Joint Type Butt Joint, Color Brown
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.