9/32" HSS Black Oxide 118 Deg. Jobber Length Drill Bit

  • Mfr # 4UL56

  • Zoro # G2798932


product price:  $3.39
/ea

Key Features

Overall Length
4 1/4 in
Drill Bit Point Angle
118 Degrees
Drill Bit Size
9/32 in
Shank Dia.
17/64 in
Material - Machining
High Speed Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4UL56
Zoro #
G2798932
UPC #
190735857854
Country of Origin
China

Dimensions

Overall Length
4 1/4 in
Drill Bit Size
9/32 in
Shank Dia.
17/64 in
Flute Length
2 15/16 in
Drill Bit Dimension Type
Fractional Inch
Drill Length Class
Jobber-Length
Maximum Drilling Depth
2 15/16 in

Details

Item
Jobber Length Drill Bit
Drill Bit Point Angle
118 Degrees
Material - Machining
High Speed Steel
Cutting Direction
Right Hand
Finish - Machining
Black Oxide
Shank Type - Machining
Straight
Number of Pieces
1
Flute Type
Spiral
Drill Bit Grouping
Drill Bit
Decimal Equivalent
0.2813
Application
For Alloy and Carbon Steels, Aluminum, Brass, Bronze, Cast Iron, Nickel based Alloys, Plastic and Wood
Standards
Not Rated
Coolant Fed
Non-Coolant Through
Drill Bit Point Type
Conventional Point
Measurement System
Fractional Inch
Material Grade - Machining
General Purpose

Description

Jobber Length Drill Bit, Drill Bit Size 9/32 in, Drill Bit Point Angle 118 Degrees , High Speed Steel, Black Oxide, Decimal Equivalent 0.2813, Fractional Inch, Drill Bit Point Type Conventional Point, Non-Coolant Through

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.