Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 195SSRB/32D

  • Zoro # G2801200


product price:  $663.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
195SSRB/32D
Zoro #
G2801200
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in
For Door Thickness
1-3/4"
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
1 7/8 in
Door Thickness - Minimum
1 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
1SS19 Lever
Lockset Finish
Bright Stainless Steel
Keyway Type
Marks C
Key Type
Keyed Alike
Number of Keys
2
Lockset Performance Strength
Heavy Duty
Handle Material
Stainless steel
Item
Door Lockset
Strike Type
ASA, Curved Lip
Number of Pins
6
Standards
BHMA, cULus Listed
Cylinder Core Type
Interchangeable Core Cylinder
Lockset Fire Rating
3 hr
Strike Dim.
2-3/4 in
ADA Compliant
Yes
Backset
2 3/4 in
Mortise/Cylindrical
Cylindrical
Ligature Resistant
Yes
Series
1SS19
Location Type
Behavioral Health, Detention Facility
Finish
Polished Stainless
Grade
1
Fire Rated
3 hr.
Keying
Keyed Alike
Features
Lifetime Mechanical Warranty
Type
Cylindrical
Visual Indicator Message
No Message
Material
Stainless Steel
Pins
6
Function
Entry
Cylinder
IC Core
Strike
2-3/4"
Lockset Function ANSI Code
F82
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Locking/Unlocking Access - Inside
Push Button
Lockset Type
Mechanical
Locking/Unlocking Access - Outside
Keyway
Hand Orientation
Non-Handed
ANSI Grade
1
Ligature-Resistant
Ligature-Resistant
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Stainless Steel
Knob/Handle Material
Stainless Steel
Lockset Style
1SS19

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.