30A Watertight Locking Connector 3P 4W 125/250VAC (Discontinued)
- Mfr # 29W74H
- Zoro # G2804067
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
29W74H
Zoro #
G2804067
UPC #
783585184401
Country of Origin
United States
Dimensions
Cord Size
0.640 in to 0.930 in
Description
Watertight Locking Connector, Housing Material Thermoplastic Elastomer (TPE), IP Rating 65, 66, 67, Number of Poles 3, Number of Wires 4, Phase 1, Wiring Style Standard, Grade Industrial/Commercial, Standards UL/CSA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.