Nylon Insert Lock Nut, 1"-8, Steel, Grade 2, Zinc Plated, 1-3/64 in Ht, 5 PK

  • Mfr # U12300.100.0001

  • Zoro # G2805713


product price:  $6.69
/pk 5, $1.34/ea

Key Features

Thread Size
1"-8
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U12300.100.0001
Zoro #
G2805713
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1"-8
Hex Height
1-3/64 in
Hex Width
1 7/16 in
Width Across Flats
1 7/16 in
Dia./Thread Size
1"-8
Nut Height
1 3/64 in

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Material
Steel
Material Grade/Class
Grade 2
Finish
Zinc Plated
Standards
ASME B18.16.6
System of Measurement
Inch
Thread Direction
Right Hand
Thread Type
UNC
Locknut Series
NE - Regular Lock Nut
Rockwell Hardness
B68 to C32
Pack Size
Small Pack
Type
Nylon Insert Lock Nut
Fastener Thread Direction
Right Hand
Nut Standards
ASME B18.16.6
Basic Material
Steel
Fastener Thread Type
UNC (Coarse)
Nut Style
Nylon Insert Lock Nut
Fastener Finish
Zinc
Material Grade
Grade 2
Dimensional Standards
ASME B18.16.6

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Grade 2, Thread Size 1 In.-8, Hex Width 1 7/16 in, Hex Height 1 3/64 in, Lock Type Nylon Insert, Dimensional Standards ASME B18.16.6, System of Measurement Inch, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B68 to C32, Package Quantity 5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.