Arbor Shim, 0.0100x7/8 ID, Pk10

  • Mfr # 25190

  • Zoro # G2806246


product price:  $8.79
/pk 10, $0.88/ea

Key Features

Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Shim Thickness
0.01 in
Thickness Tolerance
+/-0.00075 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
25190
Zoro #
G2806246
UPC #
698158251902
Country of Origin
United States

Dimensions

Shim Thickness
0.01 in
Inside Dia.
0.875 in
Inside Dia. Tolerance
+0.011 in
Outside Dia.
1.375 in
Outside Dia. Tolerance
+/-0.002 in
Thickness (mm)
0.254mm
Thickness (In.)
0.0100"
Thickness
0.01 in
Outside Diameter
1.375 in
Inside Diameter Tolerance
+0.011/-0.000 in
Outside Diameter Tolerance
+/-0.002 in
Inside Diameter
0.875 in

Details

Item
Arbor Shim,Steel,0.01 in Thk,PK10
Round Shim Type
Arbor Shim
Shim Material
Steel
Grade
1008-1010
Thickness Tolerance
+/-0.00075 in
Shim Temper
Full Hard
Tensile Strength (PSI)
80,000 psi
Rockwell Hardness
B90
Meets/Exceeds
AISI 1008-1010
Temper
Full Hard
Material
Steel
Color
Silver
Material Grade/Class
Ungraded
System of Measurement
Inch
Manufacturer Location
Made in USA*
Tensile Strength
80,000 psi
Finish
Plain
Material Quality Standards
AISI 1008-1010
Product Type
Arbor Shim

Description

Arbor Shim,Steel,0.01 in Thk,PK10, Product Type Arbor Shim, Round Shim Type Arbor Shim, Inside Diameter 0.875 in, Inside Diameter Tolerance +0.011/-0.000 in, Outside Diameter 1.375 in, Outside Diameter Tolerance +/-0.002 in, Thickness 0.01 in, Thickness Tolerance +/-0.00075 in, Material Steel, Material Grade/Class Ungraded, Finish Plain, Color Silver, Temper Full Hard, Material Quality Standards AISI 1008-1010, Tensile Strength 80,000 psi, Manufacturer Location Made in USA*

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.