Watertight Pin & Sleeve Plug, 60 A, 480V AC, Three Phase, 3 Pole, IEC Grounding, Red, NEMA 4X

  • Mfr # HBL460P7W

  • Zoro # G2806334


product price:  $468.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
HBL460P7W
Zoro #
G2806334
UPC #
783585404868
Country of Origin
United States

Dimensions

Overall Length
10.14 in
Face Diameter
2.71 in
Maximum Wire Size
2 AWG
Minimum Wire Size
8 AWG
For Minimum Cable Diameter
0.5 in
For Maximum Cable Diameter
1.45 in

Details

Item
Watertight Pin & Sleeve Plug
Current Rating
60 A
Voltage Rating
480V AC
Phase
Three
Number of Poles
3
Number of Wires
4
IP Rating
IP67
Wire Connection Type
Screw Terminals
Connection Orientation
Straight
Housing Color
Red
Cap Type
No Cap or Cover
Standards
CSA Certified C22.2 No. 182.1, UL E146032, UL IEC 60309-1
Resistance Properties
Impact Resistant, Moisture Resistant, Watertight
Features
Gasketed Sealing Ring Provides Watertight Seal
HP
10 hp
Grounding Style
IEC
Body Material
Zytel 801 Nylon
Body Material - Pin and Sleeve
Zytel 801 Nylon
Switch Rated
No
Minimum Operating Temperature
-40 Degrees F
Housing Material
Non-Metallic
Maximum Operating Temperature
75 Degrees C
Power Indicating Light
No
Horsepower Rating
20 hp
Reverse Service
No
NEMA Enclosure Rating
4X
Shrouded
Yes
Hub Style
Standard

Description

Watertight Devices - Hubbell’s IEC 60309 Pin and Sleeve plugs, connectors, inlets and receptacles are the highest performing products available. The HBL® series of IEC pin and sleeve were designed for the demanding North American market. Hubbell was the first and is still only manufacturer of IEC 60309 devices in the USA and have numerous innovative features noted below. The IEC line of plugs and connectors are made with a rugged super tough, one-piece housing. The thermoset polyester contact carrier provides a high resistance to electrical tracking. They withstand higher temperatures which may result from overload or arcing. The heavy-duty, external cord grip provides superior strain relief on the conductors. Hubbell’s horsepower rated plugs and receptacles meet NEC 430.109(F) requirements and recognized as an approved disconnecting “line of sight” disconnecting means.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products