Striping Machine
Mfr # 206346
Zoro # G2809335
product price: $184.99
/ea
Free Shipping & Returns
Key Features
Holds
(12) Can of Striping Paint
For Use With
Industrial Choice Athletic Field Striping Paint to Apply Straight 3 in to 6 in Wide Lines
Overall Length
30 3/4 in
Material of Construction
Steel
Includes
Storage Compartment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
206346
Zoro #
G2809335
UPC #
020066117900
Country of Origin
China
Dimensions
Overall Length
30 3/4 in
Line Width - Maximum
6 in
Line Width - Minimum
3 in
Details
Item
Striping Machine
Holds
(12) Can of Striping Paint
For Use With
Industrial Choice Athletic Field Striping Paint to Apply Straight 3 in to 6 in Wide Lines
Material of Construction
Steel
Includes
Storage Compartment
Product Type
Line Striping Cart
Material
Steel
Series
Industrial Choice
Compatible Container Type
Aerosol Can
Compatible Surface Material
Dirt, Grass, Gravel
Description
Make crisp, accurate boundaries and game lines with the Rust-Oleum Industrial Choice Athletic Field Striping Machine. Its large wheels move easily through high grass and make striping fast and easy. Just collapse the handle to take it anywhere.
• Adjustable for 3-6”-wide lines
• Includes convenient storage compartment—holds up to 12 extra cans
• Sturdy steel construction
For Best Results
• Use with AF1600 Athletic Field Striping Paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.