Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALP-P5ASUP
Zoro #
G2812485
UPC #
-
Country of Origin
China
Dimensions
Width (In.)
4-3/8
Height (In.)
2-3/8
Length (In.)
7
Details
Item
Supervised Power Supply
Type
5 Amp
Input Frequency (Hz)
60
For Use With
1HLD4 to 1HLD5
Voltage Output
5A @ 12 or 24VDC
Input Voltage
28VAC
Material
Fiberglass
Number of Outputs
5A @ 12 or 24VDC
Sub-Category
Power Supply/Charger
Description
Supervised Power Supply, Type 5 Amp, Material Fiberglass, Length 7 In, Width 4 3/8 In, Height 2 3/8 In, Input Voltage 28 VAC, Voltage Output 5A @ 12 or 24 VDC, Input Frequency 60 Hz, For Use With 1HLD4-1HLD5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.