Sheet Metal Screw, #10 x 3/8 in, Zinc Plated Steel Pan Head Combination Phillips/Slotted Drive
Mfr # U26661.019.0037
Zoro # G2812610
product price:Â $2.15
/pk 100, $0.02/eaKey Features
Pan Head
Combination Phillips/Slotted Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#10
Drive Size
#2
Material
Steel
Finish
Zinc Plated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
U26661.019.0037
Zoro #
G2812610
UPC #
-
Country of Origin
Multiple
Dimensions
Screw Size
#10
Fastener Length
3/8 in
Drive Size
#2
Head Dia.
0.357 in to 0.373 in
Head Height
0.133 in
Head Width
0.362 in
Maximum Head Height
9/64 in
Thread Size
#10
Maximum Head Width
23/64 in
Description
Sheet Metal Screw, Head Type Pan, Finish Zinc-Plated, Material Steel, Screw Size #10, Fastener Length 3/8 in, Head Width 0.362 in, Head Height 0.133 in, Drive Size #2, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 9/64 in, Maximum Head Width 23/64 in, System of Measurement Inch, Drive Combination Slotted/Phillips, Point Type AB, For Use in Systems Thread Forming Tapping Screw Type AB
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.