Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Arc Flash Faceshield, Propionate, Lt Green 10063107

Arc Flash Faceshield, Propionate, Lt Green (Discontinued)

  • Mfr # 10063107
  • Zoro # G2812695
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10063107
Zoro #
G2812695
UPC #
641817014677
Country of Origin
United States

Dimensions

Visor Thickness
0.06 in
Visor Width
20 in
Visor Height
6 in

Details

Item
Arc Flash Faceshield Visor
Color
Green
Visor Color
Light Green
Material
Propionate
Visor Material
Propionate
For Use With
MSA Faceshield Frame
Dielectric Protection
Yes
Standards
ANSI/ISEA Z87.1-2010
ATPV Rating
11.0 cal/sq cm
Includes
Instructions
Hazard Risk Category (HRC)
1
Arc Flash PPE Category
1

Description

Arc Flash Faceshield Visor, Visor Material Propionate, Visor Color Light Green, Visor Thickness 0.06 in, Visor Width 20 in, Visor Height 6 in, Dielectric Protection Yes, Visor Coating Anti-Fog, Scratch-Resistant, ATPV Rating 11.0 cal/sq cm, Hazard Risk Category (HRC) 1, Standards ANSI Z87.1 2003 When Used with MSA Frames and Assemblies

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.