Heavy Hex Nut, 7/8"-9, Steel, Grade DH, Hot Dipped Galvanized, 55/64 in Ht, 5 PK

  • Mfr # U04225.087.0001

  • Zoro # G2812778


product price:  $5.89
/pk 5, $1.18/ea

Key Features

Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Hex Height
55/64 in
Hex Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U04225.087.0001
Zoro #
G2812778
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
55/64 in
Hex Width
1 7/16 in
Nut Height
55/64 in
Dia./Thread Size
7/8"-9
Width Across Flats
1 7/16 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Rockwell Hardness
C24 to C38
Material Quality Standards
ASTM A563
Dimensional Standards
ASME B18.6.3
Application
Use with Hex Structural Bolt
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Hex Type
Heavy Hex
Nut Standards
ASME B18.6.3
Nut Style
Hex Nut - Heavy
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Hot Dipped Galvanized
Material Grade
Grade DH

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade DH, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 55/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Industry Standards ASME B18.6.3, Pack Size Small Pack, REACH Compliant Yes, Removable Yes, Resistance Properties Not Applicable, Rockwell Hardness C24-C38

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.