Sheet Metal Screw, #8 x 1/2 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK

  • Mfr # U51680.016.0050

  • Zoro # G2813544


product price:  $1.69
/pk 100, $0.02/ea

Key Features

Flat Head
Phillips Drive
Pointed Tip
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Material
18-8 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U51680.016.0050
Zoro #
G2813544
UPC #
-
Country of Origin
Multiple

Dimensions

Screw Size
#8
Fastener Length
1/2 in
Drive Size
#2
Head Dia.
0.285 to 0.312
Head Height
0.1 in
Thread Size
#8
Head Width
0.312 in
Maximum Head Width
5/16 in
Maximum Head Height
3/32 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Phillips
Tip Type
Pointed
Material
18-8 Stainless Steel
Finish
Plain
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Standards
ANSI/ASME B18.6.3-2010, SAE J933, IFI
Meets/Exceeds
ANSI/ASME B18.6.3-2010 and SAE J933 and IFI
Head Angle (Deg.)
82-80
Maximum Head Angle
82 Degrees
Dimensional Standards
ASME B18.6.3, SAE J933
Material Quality Standards
SAE J933
Pack Size
Small
Type
Sheet Metal Screw
Material Grade/Class
18-8

Description

Sheet Metal Screw, Head Type Flat, Finish Plain, Material Stainless Steel, Screw Size #8, Fastener Length 1/2 in, Head Width 0.312 in, Head Height 0.1 in, Drive Size #2, Dimensional Standards ASME B18.6.3, SAE J933, Pack Size Small, Minimum Head Height Not Applicable, Minimum Head Width Not Applicable, Maximum Head Height 3/32 in, Maximum Head Width 5/16 in, System of Measurement Inch, Drive Phillips, Package Quantity 100

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.