Shower with Eyewash, Floor Mount, Galvanized Steel Pipe, 94 1/8 in H, Stainless Steel Bowl, Yellow

  • Mfr # S19314DCFW

  • Zoro # G2814156


product price:  $1,421.99
/ea
Free Shipping & Returns

Key Features

Height
94 1/8 in
Color
Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
S19314DCFW
Zoro #
G2814156
UPC #
094714102983
Country of Origin
United States

Dimensions

Height
94 1/8 in
Shower Spray Head Diameter
3 1/10 in
Inlet Pipe Size
1 1/4 in
Head Dia.
3 1/9 in
Width
13 1/4 in
Shower Handle Length
26 1/4 in
Depth
26 13/16 in
Bowl Diameter
13 in
Outlet Pipe Size
1 1/4 in
Mount Hole Diameter
3/8 in
Electrical Cord Length
Not Available

Details

Item
Shower with Eyewash
Color
Yellow
Mount Type
Floor
Environment
General Purpose
Shower Activation
Pull Rod
Pipe Material
Galvanized Steel
Standards
ANSI/ISEA Z358.1, UL Listed
Inlet (Location)
1 1/4 in NPT Male ( Top )
Shower Head Material
Plastic
Eyewash Bowl Material
Stainless Steel
Includes
Inspection Tag, Universal Identification Sign
Eyewash Activation
Push Plate
Eye Wash Covering
Yes
Fitting Material
Stainless Steel
Heat Traced
No
Valve Material
Chrome Plated Brass
ANSI Compliant
Yes
ADA Compliance
No
Shower Handle Material
Stainless Steel
Mounting Style
Standard
Spray Head Material
Plastic
Bowl Style
Covered
Includes Foot Pedal
No
Maximum Flow Rate
22 gpm
Minimum Operating Temperature
32 Degrees F
ADA Compliant
No
Sub-Brand
Halo
Assembly
Assembled
Barrier Free
Yes
ANSI Compliance
Primary
Hazardous Location Rating
Not Rated
Eyewash Spray Head Style
Covered
Inlet Connection Location
Top
Inlet Pipe Thread Type
NPT
Series
Halo
Minimum Flow Rate
20 gpm
Eyewash Handle Material
Stainless Steel
Outlet Pipe Thread Type
NPT
Includes Showerhead Shroud
No
Includes Drench Hose
No
Eyewash Spray Head Material
Plastic
Installation Type
Plumbed
Outlet Pipe Gender
Male
Shower Spray Head Material
Plastic
Coverage
Eyes and Face
Inlet Pipe Gender
Male

Description

Shower with Eyewash, Barrier Free Yes, Bowl Style Covered, Coverage Eyes and Face, Eyewash Bowl Material Stainless Steel, Hazardous Location Rating Not Rated, Includes Inspection Tag, Universal Identification Sign, Includes Foot Pedal No, Includes Showerhead Shroud No, Inlet Connection Location Top, Inlet Pipe Gender Male, Inlet Pipe Size 1 1/4 in, Inlet Pipe Thread Type NPT, Minimum Operating Temperature 32 Degrees F, Pipe Material Galvanized Steel, Shower Spray Head Material Plastic

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.