Shop BRADLEY
See all product information
Create Account
S19314SB Halo Eyewash, Stainless Steel Bowl & Shroud, Plastic Showerhead, 1-1/4" Water Supply
- Mfr # S19314SB
- Zoro # G005978615
product price:Â
$
2,646.99
/ea
Free Shipping & Returns
Key Features
Height
94.125 in
Mount Type
Floor
Shower Head Material
ABS Plastic
Eyewash Bowl Material
Stainless Steel
Inlet Pipe Size
1-1/4" NPT
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S19314SB
- Zoro #
- G005978615
- UPC #
- 84241015108
- Country of Origin
- United States
Dimensions
- Height
- 94.125 in
- Inlet Pipe Size
- 1-1/4" NPT
Details
- Mount Type
- Floor
- Shower Head Material
- ABS Plastic
- Eyewash Bowl Material
- Stainless Steel
- Includes
- Universal identification sign and inspection tag included
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.